Kensington

W2050 Pro 1080p Auto Focus Pro Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kensington
  • MFR # K81176WW
  • Zoro # G106439688
  • UPC #
    85896811763
  • Country of Origin China
  • Category Webcams

Description

Kensington's W2050 Pro 1080p Auto Focus Webcam provides a wide field of view to accommodate multiple participants and adds the professional touch to today's video conferencing applications. Optimized to showcase you, your team, or your background, the W2050 delivers high-quality video (1080p @ 30fps), dynamic zoom, two omnidirectional stereo microphones, flexible camera placement, and enhanced low-light imaging. Host a meeting, highlight your location, present a whiteboard, or conduct a product demo. Be a part of Kensington's Professional Video Conferencing ecosystem—an elevated experience that empowers you to spend more time collaborating and less time troubleshooting. The W2050 provides a powerfully flexible experience on Microsoft Teams, Google Meet, Zoom, and more. The 93° diagonal field of view is ideal for team meetings, lectures, or presenting products and the integrated lens cover allows you to control when you are seen. Glass lenses deliver high-quality video with automatic focus and large sensor for enhanced low-light performance. Customize your video settings with the click of a button. Use Kensington Konnect to optimize your focus, lighting, and experience in any setting. Manually adjust your webcam up to 37° vertically and 360° horizontally to ensure the best camera angles. Take control with electronic pan, tilt, and 2x zoom (ePTZ) to showcase you, your products, or your team. Two omnidirectional stereo microphones with noise-reduction technology ensure you sound professional in every meeting and presentation. Accommodates both USB-A and USB-C devices like laptops and desktops so you can present like a pro on any device. Create a tailored Professional Video Conferencing setup based on your environment and budget by combining the W2050 with a Desktop Stand (K87651) and Ring Light (K87653) sold separately—and Kensington Konnect will bring it all together. Meets MIL-STD-810H Method 504.3 Contamination by Fluids with disinfectants with no degradation. No visual degradation or inability to use as directed upon test completion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.