Shop All USB Cables
Kensington
USB-C 3.2 Gen2 10Gbps Cable with 100W Po
Mfr # K38235WW
Zoro # G810040170
product price: $29.69
/ea
Sold in multiples of 20 for $593.80
$593.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K38235WW
- Zoro # G810040170
- UPC # 085896382355
- Country of Origin China
- Category USB Cables
Details
Item | USB-C 3.2 Gen2 10Gbps Cable with 100W Po |
Description
USB-C 3.2 Gen2 10Gbps Cable with 100W Po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNCE-24VCHGR)
- DURACELL Battery, 123, Lithium, 3V (DL123ABPK)
- DURACELL DURA 15V 377 Battery (17709)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- KENSINGTON Usb Port Lock w/ Cable Guard- Square (K67915WW)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- SCIPIO 10ft Kevlar USB-C to USB-A Braided (STUSBAC10)
- C ACCESSORIES C Accessories 12V With Usb Under Dash Mount (A3439)
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- LEVITON USB OUTLET 15A WHT 3PK (T5632-3BW)
- TRIPP LITE Cable, Usb 2.0 Ext, 6 ft., Black (U024-006)
- Kensington USB Cables