Shop All Computer Mice
This Product is Discontinued
Kensington
Trackball Mouse, Corded, Optical, Blck/Blue (Discontinued)
Mfr # K72337US
Zoro # G3725452
This Product is Discontinued
Key Features
- Connector Type USB
- Color Black/Blue
- Cable Length 5 ft
- Features Ambidextrous Design, Wrist Rest, Kensingtonworks(TM) Software
- Compatible With PC/Mac(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K72337US
- Zoro # G3725452
- UPC # 085896723370
- Country of Origin Multiple
- Category Computer Mice
Dimensions
Cable Length | 5 ft |
Width | 4 1/2 in |
Length | 5 1/2 in |
Height | 2 in |
Overall Height | 2 in |
Overall Width | 4 1/2 in |
Details
Item | Mouse |
Connector Type | USB |
Color | Black/Blue |
Features | Ambidextrous Design, Wrist Rest, Kensingtonworks(TM) Software |
Compatible With | PC/Mac(R) |
Corded/Wireless | Corded |
Laser/Optical | Optical |
Number of Buttons | 2 |
Product Type | Mouse |
Connectivity | Corded |
Connection Type | USB |
Mouse Tracking Technology | Optical |
Compatible Operating Systems | Chrome OS(TM), Mac(R) OS, Windows(R) |
Ergonomic Design | Yes |
Description
Mouse, Corded, Optical, Ergonomic Design Yes, Compatible With PC/MAC(R), USB Connector Type, Black/Blue, Cable Length 5 ft, Number of Buttons 2, Height 2 in, Length 5 1/2 in, Width 4 1/2 in, Features Ambidextrous Design, Wrist Rest, Kensingtonworks(TM) Software
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.