Shop All Cases and Totes
This Product is Discontinued
Kensington
Tablet Bag, Up to 10.2 In., Black (Discontinued)
Mfr # K62571USA
Zoro # G4595035
This Product is Discontinued
Key Features
- Fits iPads, Netbooks and Tablet PCs up to 10.2 in
- Color Black
- Material Polyester
- Length 9 1/2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62571USA
- Zoro # G4595035
- UPC # 085896625711
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 9 1/2 in |
Width | 12 in |
Depth | 3 1/4 in |
Overall Height | 10 in |
Overall Depth | 3 1/4 in |
Overall Width | 12 in |
Details
Item | Laptop Bag |
Fits | iPads, Netbooks and Tablet PCs up to 10.2 in |
Color | Black |
Material | Polyester |
Includes | Adjustable Velcro Strap |
Product Type | Laptop Bag |
Description
Laptop Bag, Fits iPads, Netbooks and Tablet PCs up to 10.2 in, Color Black, Material Polyester, Length 9 1/2 in, Width 12 in, Depth 3 1/4 in, Includes Adjustable Velcro Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.