Shop All Power Strips
Kensington
Table Top Surge Protector, SmartSockets
Mfr # K62634NA
Zoro # G5772299
product price: $63.75
/ea
Sold in multiples of 5 for $318.75
$318.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Cord Length 16 ft.
- Plug Style Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62634NA
- Zoro # G5772299
- UPC # 085896626343
- Country of Origin Multiple
- Category Power Strips
Dimensions
Cord Length | 16 ft. |
Details
Item | Table Top Surge Protector |
Number of Outlets | 6 |
Plug Style | Adapter |
Description
Table Top Surge Protector,SmartSockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50221-12)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- SIEMENS Box Lug Terminal (3RT19554G)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- KENSINGTON SmartSockets Surge Protector, 8 Outlets (62691)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- Kensington Extension Cords & Power Strips