Shop All Power Strips
Kensington
Strip Surge Protector, 6 Outlets
Mfr # K62147US
Zoro # G6243846
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Color Black
- Cord Length 7 ft.
- Housing Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62147US
- Zoro # G6243846
- UPC # 085896621478
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 7 ft. |
Details
Item | Color-Coded Strip Surge Protector |
Number of Outlets | 6 |
Color | Black |
Housing Material | ABS Plastic |
Description
Strip Surge Protector,6 Outlets, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- FLEX-STRUT Stud Nut, 1/2" x 1-1/8" (FS-1/2-2SN E/G)
- SIGMA ELECTRIC CONN STR LIQ TITE 1"" MI (45762)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- KENSINGTON SmartSockets Surge Protector, 8 Outlets (62691)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- Kensington Extension Cords & Power Strips