Shop All Monitor Mounts & Brackets
Kensington
Stand, Monitor, 12"
Mfr # K60087
Zoro # G6288138
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5"
- Width 9"
- Depth 12.3"
- Color Black/Gray
- Product Type Monitor Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K60087
- Zoro # G6288138
- UPC # 085896600879
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 5" |
Width | 9" |
Depth | 12.3" |
Length | 11.5" |
Depth (Max) | 9" |
Width (Max) | 11.5" |
Height (Max) | 3" |
Details
Color | Black/Gray |
Item | Stand,Monitor,12" |
Product Type | Monitor Riser |
Compatibility | Up to 17" Monitor |
Shelf Count | 1 |
Monitor Diagonal (Max) | 21" |
OEM/Compatible | Compatible |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Description
Stand,Monitor,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR2325-1VG 165mAh Lithium Coin Cell For Printed Circuit Board Mounting (BR2325-1VG)
- ILC Replacement for Mitutoyo 12baa240 Battery (12BAA240 BATTERY MITUTOYO)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KENSINGTON Monitor Arm (K55512WW)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- UNCAGED ERGONOMICS Workez Monitor Stand Adjustable Height Single Computer Monitor Riser (WEMS-b)
- Kensington Monitor Mounts & Brackets