Shop All Arm, Back, and Foot Rests
Kensington
SoleMate Comfort Footrest with SmartFit System, 21.5w x 14d x 3.5h to 5h, Gray/Black
Mfr # K56144USF
Zoro # G105731714
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Material Memory Foam
- Height 3.5" to 5"
- Adjustable Height Angle; Height; Position Lock
- Fabric Weight 7.31 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K56144USF
- Zoro # G105731714
- UPC # 85896561446
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Height | 3.5" to 5" |
Adjustable Height | Angle; Height; Position Lock |
Depth | 14" |
Details
Item | Footrests |
Color | Gray/Black |
Material | Memory Foam |
Fabric Weight | 7.31 lbs |
Features | Non-Skid |
Standards | TAA Compliant |
Description
Soothe your tired feet with luxurious memory foam padding; eliminates stress on pressure points. With a flick-of-the-foot operated lock, the angle can be adjusted for all-day back and leg comfort. Height adjusts from 3.5" to 5" to match your individual SmartFit comfort color. Non-skid foot surface eliminates slipping.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- KENSINGTON Memory Foam Seat Cushion (L82024F)
- KENSINGTON Backrest, Steel/Plastic/Nylon Black (K60412WW)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- Kensington Arm, Back, and Foot Rests