Shop All Monitor Privacy & Antiglare Filters
Kensington
Snap 2 Flat Panel Privacy Filter for 17" Widescreen Monitor, 16:10 Aspect Ratio
Mfr # 55315
Zoro # G403445900
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Hard-Coated Film
- Material Hard-Coated Film
- Includes Top-Mount Bracket
- Weight 2.136 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # 55315
- Zoro # G403445900
- UPC # 85896553151
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Size | 17" |
Details
Screen Material | Hard-Coated Film |
Material | Hard-Coated Film |
Includes | Top-Mount Bracket |
Weight | 2.136 lbs |
Frame Type | Frameless |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Black |
Item | Monitor Filters |
Aspect Ratio | 0.673611111111111 |
Description
Privacy screens protect flat panel screens and confidential information—without hassle, adhesive or cumbersome frames. The screen's special hard-coating narrows the viewing angle to shield data from on-lookers without damaging the display. And its textured surface reduces glare and improves contrast for greater visual clarity. Protect confidential or sensitive information on your monitor from wandering eyes with the Snap 2 Privacy Screen. The thin privacy screen limits the field of vision to +/- 30 degrees and attaches to a flat-panel display via a spring-loaded mount that’s extremely easy to install without tools or adhesives. The hard-coated and textured surface protects the screen from scratches or fingerprints while reducing glare and improving viewing contrast. It also filters out harmful blue light up to 30 percent.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- ILC Replacement for Allen Bradley 1756-bata Battery (1756-BATA BATTERY ALLEN BRADLEY)
- POWER UP! Stereo Ear Buds - Black (192-530003)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- KENSINGTON SCREEN, PRIVACY, LAPTOP, 14"" (KMWK58352WW)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- STARTECH.COM 17-inch 5:4 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (1754-PRIVACY-SCREEN)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- STARTECH.COM 24IN MONITOR PRIVACY SCREEN (PRIVACY-SCREEN-24MB)
- ROCSTOR Privacyview Privacy Filter For Microsoft (PV0017-B1)
- Kensington Monitor Privacy & Antiglare Filters