Shop All Power Strips
Kensington
SmartSockets Surge Protector, 8 Outlets
Mfr # 62691
Zoro # G6243837
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Color Dark Gray
- Cord Length 8 ft.
- Housing Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # 62691
- Zoro # G6243837
- UPC # 085896626916
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Details
Item | Adapter Model Surge Protector |
Number of Outlets | 8 |
Color | Dark Gray |
Housing Material | ABS Plastic |
Description
SmartSockets Surge Protector,8 Outlets, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD302410)
- WBOX 3/4 RARE EARTH MAGNET 10P (0E-STLDRMAG)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC, A Curve (QO260GFI)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- Kensington Power Strips