Shop All Monitor Mounts & Brackets
Kensington
SmartFit Spin2 Monitor Stand, Black
Mfr # K52787WW
Zoro # G8855723
Sold in multiples of 3 for $150.57
$150.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features 360° Rotation
- Product Type Monitor Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K52787WW
- Zoro # G8855723
- UPC # 085896527879
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Details
Color | Black |
Features | 360° Rotation |
Item | SmartFit Spin2 Monitor Stand, Black |
Product Type | Monitor Stand |
Description
SmartFit Spin2 Monitor Stand, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO Active Stylus Pen (Black) (SP-ZXK818B)
- DOOMSDAY 25 ft. Display Port HDMI Adapter (DO264601)
- AVAYA J179 Ip Phone Global No Pwr (700513569)
- DURACELL Coppertop AA Alkaline Batteries 12 pk Carded (04343)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KENSINGTON SmartFit Ergo Dual Extended Monitor Arm (K55409WW)
- KENSINGTON Stand, Monitor, 12" (K60087)
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr (8020101)
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- Kensington Monitor Mounts & Brackets