Shop All Monitor Mounts & Brackets
Kensington
SmartFit One-Touch Height Adjustable Sin
Mfr # K55470WW
Zoro # G9214290
product price: $108.99
/ea
Sold in multiples of 4 for $435.96
Free Shipping & Returns
$435.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.2"
- Width 23.2"
- Depth 4.5"
- Color Silver Gray
- Features Adjustable Tilt, Grommet, Cable Management, 180° Swivel, Adjustable Arm, 180° Rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K55470WW
- Zoro # G9214290
- UPC # 085896554707
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 26.2" |
Width | 23.2" |
Depth | 4.5" |
Details
Color | Silver Gray |
Item | SmartFit One-Touch Height Adjustable Sin |
Features | Adjustable Tilt, Grommet, Cable Management, 180° Swivel, Adjustable Arm, 180° Rotation |
Product Type | Mounting Arm |
Description
SmartFit One-Touch Height Adjustable Sin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- MIGHTY MAX BATTERY 12V 18AH NB/T3 High Current Battery Replaces Kinetik HC600 HC600B (ML18-1221123)
- VARTA V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501 (V500HT)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery for Aqua-Vu AV715C 7" Camera + 12V Charger (ML9-12CHRGR35)
- KENSINGTON SmartFit Ergo Dual Extended Monitor Arm (K55409WW)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- KENSINGTON SmartFit Monitor Stand Plus, 16.2w x 2.2d x 6h, Black (K52786WW)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- MONOPRICE Workstream by Gas-Lift Height Adjustable Sit-Stand Rolling Laptop Desk (30905)
- Kensington Monitor Mounts & Brackets