Shop All Monitor Mounts & Brackets
Kensington
SmartFit Monitor Stand for up to 21" Scr
Mfr # K52785WW
Zoro # G8857211
product price: $31.49
/ea
Sold in multiples of 3 for $94.47
$94.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On up to 21" and 40 lbs.
- Color Black
- Features SmartFit® System, 3 height settings
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K52785WW
- Zoro # G8857211
- UPC # 085896527855
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Details
For Use On | up to 21" and 40 lbs. |
Color | Black |
Item | SmartFit® Monitor Stand Plus |
Features | SmartFit® System, 3 height settings |
Standards | TAA Compliant |
Description
SmartFit Monitor Stand for up to 21 In. Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Single Unit Charger (PMLN4738BR)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON Monitor Arm (K55512WW)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- KENSINGTON SmartFit Ergo Dual Extended Monitor Arm (K55409WW)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- RACO BOX CEILING PAN 3.5"" (8292)
- Kensington Monitor Mounts & Brackets