Shop All Monitor Mounts & Brackets
Kensington
SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs
Mfr # K50422WW
Zoro # G805731809
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.1"
- Width 13"
- Material Plastic
- Depth 9.5"
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K50422WW
- Zoro # G805731809
- UPC # 85896504221
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 7.1" |
Width | 13" |
Depth | 9.5" |
Height (Min) | 0.8" |
Height (Max) | 7.1" |
Details
Material | Plastic |
Number of Shelves | 0 |
Color | Black |
Weight | 1.5 lbs |
Device Diagonal (Max) | 17" |
OEM/Compatible | Compatible |
Item | Workstation Mobile Device Mounts & Stands |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Series Name | Kensington® SmartFit® |
Description
SmartFit System simplifies finding your personal comfort setting. Just find your color, and dial in your ideal height and tilt-angle setting (up to 50°). The greater the angle, the more you increase air circulation to dissipate heat and keep the laptop cooler, which eases strain on the battery and internal components. Padded inserts provide non-slip stability for any compatible laptop, keeping it firmly and safely in place while you work. Designed to quickly and easily fold flat, so it saves space in your bag when you’re traveling on long or short trips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for FM12180 (ML18-12GEL103)
- BRIGHTSTAR Universal TV Remote Control-Programmablel for all TV Brands (br100b)
- ENERGIZER Coin Cell, 2016, 3V, PK2 (2016BP-2N)
- ILC Replacement for Lithonia Elb1p201n2 (ELB1P201N2 LITHONIA)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON Stand, Monitor, 12" (K60087)
- KENSINGTON Monitor Arm (K55512WW)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- YORK SOURCE1 Mtr Blw 15 17251 2082 3046036050 (S1-02419623718)
- Kensington Monitor Mounts & Brackets