Shop All CPUs
Kensington
Smart Card CAC Reader Adapter for Surface Pro 9 with Intel
Mfr # K63244WW
Zoro # G710090121
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K63244WW
- Zoro # G710090121
- UPC # 85896632443
- Country of Origin Taiwan, Province of China
- Category CPUs
Description
Designed exclusively for Surface Pro, the Smart Card CAC Reader Adapter for Surface Pro 9 with Intel is an elegant and functional solution that provides a TAA-compliant CAC reader, power pass-through, andadditional port options to enhance productivity. The integrated CAC reader with read-only memory ROM supports class A, B, and C for secure access. Military-grade wipe down protection ensures the case isready for anything. This adapter includes an integrated USB-C port with pass-through charging up to60W, data transfer 10Gbps, or DP Alt-Mode video, and an HDMI port that supports Dual 4K video 4K@ 60Hz. The slim, half-height design looks as good as it functions-providing unhindered access to thekickstand and all ports, while also offering cable lock and privacy screen compatibility. Built in collaboration with Microsoft for high quality, form, fit, and function and secure CAC functionality. TAA-compliant Smart Card reader supports class A, B, and C security and two-factor authentication2FA. Meets military standards for wipe down protection. Provides USB-C port with pass-through power, an HDMI port that supports Dual 4K, and unhinderedaccess to all other Surface Pro ports. Allows unhindered access to all Surface ports and full use of the Surface Pro kickstand in an easy-to-gripsolution. Can be secured with a Kensington keyed or combination lock. Kensington privacy screen compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM BD-R Blu-Ray Disc, 25GB, 6x, PK25 (97457)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-208A-T)
- INTEL Core i9 12900K Processor (BX8071512900K)
- INTEL Core i5 12600K Processor (BX8071512600K)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- Kensington CPUs