Shop All Combination Padlocks
Kensington
Slim Portable Combination Lock for Standard Slot, 6 ft Carbon Steel Cable, Black/Silver
Mfr # K60625WW
Zoro # G908374330
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Body Width 1.1"
- Material Carbon Steel
- For Use With Laptops
- Number of Pins 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K60625WW
- Zoro # G908374330
- UPC # 85896606253
- Country of Origin China
- Category Combination Padlocks
Dimensions
Body Width | 1.1" |
Details
Item | Locks |
Color | Black/Silver |
Material | Carbon Steel |
For Use With | Laptops |
Number of Pins | 4 |
Description
Slim lockhead allows the laptop to lie flat and stable. Won't block valuable ports, allowing for full use of the laptop while attached. Resettable four-wheel number code lets you choose from 10,000 possible combinations. Pivot and rotate cable head featuring one-handed operation allows for easy and flexible connection and movement. Self-coiling carbon steel cable sheathed in plastic stretches up to 6 ft and shrinks down to 76 mm for easy portability. Register & Retrieve, Kensington's free online code registration program allows for quick, secure and easy lookup if the combination is ever lost or forgotten. Kensington locks are verified and tested. Each lock is precision engineered to meet or exceed rigorous industry standards for strength, physical endurance and mechanical resilience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges, CFAX.40 CH-4 (CFAX.)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Base Cabinets (LD-2262-32-11-1)
- ZORO SELECT Pull Handle, 6-1/2 In, Polished Zinc, Unthr. Through Holes (4PE24)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-3/4"P (PEDP038X105EYE00)
- KENSINGTON N17 Serialized Combo Lock Dell Devices (K68009WW)
- MASTER LOCK Backpack Lock Asst Color (1548DCM)
- MASTER LOCK Combination Padlock, Bottom, Gold/Silver (975DCOM)
- MASTER LOCK PADLOCK NUMRC GLD 5/16in. (875DLH)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Red)
- Kensington Combination Padlocks