Shop All Book Bags & Backpacks
Kensington
Securetrek 15.6In Laptop Backp
Mfr # K98617WW
Zoro # G100479062
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Twill Polyester
- Color Black
- Height 18 in
- Application Pen, File, Notebook, Travel Essential, Key, Business Card, Tablet, Charger
- Width 11.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K98617WW
- Zoro # G100479062
- UPC # 85896986171
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 18 in |
Width | 11.7 in |
Depth | 6.7 in |
Maximum Screen Size Supported | 15.6 in |
Details
Material | Twill Polyester |
Color | Black |
Application | Pen, File, Notebook, Travel Essential, Key, Business Card, Tablet, Charger |
Features | Puncture Resistant Zipper |
Carrying Options | Shoulder Strap |
Item | Laptop Backpack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- CANON Canon, CRG-054 H BK High Yield Black Toner Cartridge, 3100 Yield (3028C001AA)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- KENSINGTON Contour Laptop Backpack, Nylon, 15 3/4 x 9 x 19 1/2, Black (K62238B)
- KRISIS FLOOD BAG Protection Bag Orange - Super/Large - 78 x 118 x 59 Deployed (KFB-SUPER)
- TENG TOOLS Lightweight Small Packable Travel Outdoor Back Pack Bag wi (P-BP2)
- KRYLON Backpack (14S250000)
- TARGUS 16" Ascend Backpack Black, TSB710US (TSB710US)
- MOBILE EDGE Smartpack 15.6", MEBPSP6 (MEBPSP6)
- LOGO BRANDS Dallas Cowboys Clear Crossbody (609-66P)
- Kensington Book Bags & Backpacks