Shop All Docking Stations
Kensington
SD4849Pv Triple Video Driverless Docking Station, Black
Mfr # K37060NA
Zoro # G608996061
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OS Compatibility Windows® 10 and Later
- USB Charging Port USB-C
- For Use With USB-C Laptops
- Length 4.4"
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K37060NA
- Zoro # G608996061
- UPC # 85896370604
- Country of Origin China
- Category Docking Stations
Dimensions
Length | 4.4" |
Height | 4.5" |
Width | 8.4" |
Details
Item | Docking Stations |
OS Compatibility | Windows® 10 and Later |
USB Charging Port | USB-C |
For Use With | USB-C Laptops |
Color | Black |
Description
If you're looking for an easy-to-use plug-and-play USB-C docking solution that offers speed, power, and the flexibility to connect up to three monitors, the SD4849Pv USB-C 10Gbps triple video driverless docking station is for you. No drivers, downloads, or updates necessary-just plug it in and go. The 100W power delivery will have your laptop charged at maximum speed, while 10 Gbps transfer speed supports ultra-fast data transfer, so your productivity is never compromised. With thirteen ports in all, you'll have the flexibility to add multiple devices without additional dongles or adapters. Best for any USB-C laptop running Windows 10 or later. Supports USB-C PD 3.0 100W of laptop charging. Supports three monitors Video Ports: 2 x HDMI, 1 x DP1.4++, and 1 x VGA. Maximum resolution supported is single or dual 4K at 60Hz and triple 4K at 30Hz when connected to a DP1.4 HBR3 device with DSC enabled. For VGA monitors, the maximum resolution supported in any combination is 1080p at 60Hz. Installation of Kensington DockWorks software is recommended for the best connection, performance, and security from your Kensington universal docking station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone 1 Button, Keypad (394AL-001)
- ILC Replacement for Fluke 3105035 Battery (3105035 BATTERY FLUKE)
- INNOVERA Gel Mouse Wrist Rest, Blue (IVR51432)
- KENSINGTON SD3600 5 Gbps USB 3.0 Dual 2K Docking Station, Black (K33991WW)
- KENSINGTON SD2000P USB-C 5 Gbps Single 4K Nano Dock, Black (K38260NA)
- KENSINGTON BlackBelt Rug Case Surface Go, K97454WW (K97454WW)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-768PDZ)
- SABRENT Docking Station with USB-C Power Delivery (DS-WSPD)
- Kensington Docking Stations