Shop All Docking Stations
Kensington
SD3600 5 Gbps USB 3.0 Dual 2K Docking Station, Black
Mfr # K33991WW
Zoro # G806437151
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.50"
- Depth 3.25"
- Width 9.63"
- HDMI Yes
- Number of Displays Supported 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K33991WW
- Zoro # G806437151
- UPC # 85896339915
- Country of Origin China
- Category Docking Stations
Dimensions
Height | 6.50" |
Depth | 3.25" |
Width | 9.63" |
Details
Item | Docking Station |
HDMI | Yes |
Number of Displays Supported | 2 |
Audio Line Out | Yes |
Total Number of Ports | 6 |
Number of USB 3.0 Ports | 2 |
Connectivity Technology | Wired |
Host Interface | USB 3.0 |
Number of HDMI Ports | 1 |
Kensington Security Slot | Yes |
Headphone/Microphone Combo Port | Yes |
Network (RJ-45) | Yes |
Screen Mode Supported | 2K |
Device Supported | Notebook/Tablet PC |
Microphone | Yes |
Number of USB 2.0 Ports | 4 |
Description
Preserve the convenience of one-cable connectivity to your entire desktop setup with the SD3600 Universal Docking Station. We all take our laptops to meetings. With a universal dock from Kensington you can disconnect and reconnect your dual HD monitors, mouse, keyboard and all your other peripherals with a single USB cable. Plus, the dock is capable of mounting to the back of a monitor, leaving zero footprint on your desktop. Take your dock off the desktop. Best for USB 3.0 laptops, Ultrabooks and Windows Tablets and Monitors that support up to 2K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY RBC45 APC Replacement Battery 12V 5.0AH (ML5-12197)
- ILC Replacement for Lithonia Elb4814n (ELB4814N LITHONIA)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for TRIPLITE SMX750SLT, SU2200RTXL2U - 2 Pack (ML7-12MP2368113046118)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB4)
- KENSINGTON SD2000P USB-C 5 Gbps Single 4K Nano Dock, Black (K38260NA)
- KENSINGTON SD4849Pv Triple Video Driverless Docking Station, Black (K37060NA)
- KENSINGTON BlackBelt Rug Case Surface Go, K97454WW (K97454WW)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- TRIPP LITE STATION, DOCKING, MINI, ADAPTR (TRPU44406NH4GUC)
- KLOM KLOM: HUK 12in1 Professional Lock Disassembly Tool (KLOM-LDAT)
- Kensington Docking Stations