Shop All Docking Stations
Kensington
SD2480T Thunderbolt 3 Dual 4K Docking Station, Silver/Black
Mfr # K38410NA
Zoro # G108996059
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OS Compatibility Mac® OS X 10.14 and Later; Windows® 10 and Later
- USB Charging Port Thunderbolt 3; USB-C
- For Use With Monitors; Thunderbolt 3; Thunderbolt 4; USB-C Laptops
- Width 4.72"
- Height 2.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K38410NA
- Zoro # G108996059
- UPC # 85896384106
- Country of Origin Viet Nam
- Category Docking Stations
Dimensions
Width | 4.72" |
Height | 2.87" |
Length | 7.8" |
Details
Item | Docking Stations |
OS Compatibility | Mac® OS X 10.14 and Later; Windows® 10 and Later |
USB Charging Port | Thunderbolt 3; USB-C |
For Use With | Monitors; Thunderbolt 3; Thunderbolt 4; USB-C Laptops |
Color | Silver/Black |
Description
With the need for an affordable, full-featured Thunderbolt 3 desk dock that takes up little valuable desk space, the SD2480T Thunderbolt 3 and USB-C Dual 4K hybrid nano dock delivers. Built for office use, it's the most compact 10-port Thunderbolt 3 laptop docking station, offering single 8K or dual 4K video at 60Hz, 60W power delivery, 40Gbps data throughput, four USB ports, SD 3.0 UHS-I SD and Micro SD cards, Gigabit Ethernet, a combo audio jack; forward compatible with Thunderbolt 4 and backward compatible with USB-C laptops. Includes free Kensington DockWorks software. Best for us with Thunderbolt 3, Thunderbolt 4, and USB-C laptops and monitors that support up to 4K. Thunderbolt 3 and USB-C connectivity Thunderbolt 4 laptops supported at Thunderbolt 3 features. Supports USB-C PD 3.0 60W of laptop charging. Supports two monitors. Dual video DisplayPort v1.4. Maximum resolution supported is Thunderbolt 3 single 8K 30Hz or dual 4K 60Hz via two DisplayPort v1.4 ports; USB-C Alt Mode single 4K 60Hz or dual 4K at 30Hz for HBR3 laptops, or single 4K 30Hz or dual 1080p at 60Hz for HBR2 laptops. Plug & Play installation, though installation of Kensington DockWorks software is recommended for the best connection, performance, and security from your Kensington docking station. Compatible with laptops equipped with Thunderbolt 3 and USB-C ports supporting DisplayPort Alt Mode. Supports up to 40Gbps total bandwidth for Thunderbolt 3 laptops, and up to 10Gbps for USB-C laptops.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- ILC Replacement For TROJAN L16EAC, 8PK (L16E-AC-8-PACK)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- KENSINGTON SD3600 5 Gbps USB 3.0 Dual 2K Docking Station, Black (K33991WW)
- KENSINGTON SD2000P USB-C 5 Gbps Single 4K Nano Dock, Black (K38260NA)
- KENSINGTON SD4849Pv Triple Video Driverless Docking Station, Black (K37060NA)
- KENSINGTON BlackBelt Rug Case Surface Go, K97454WW (K97454WW)
- SERVERUSA 100 watt USB-C HDMI Power Docking Station for Dell (SE3536338)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-768PDZ)
- Kensington Docking Stations