Shop All Cables & U-Locks
Kensington
SafeStand iMac Locking Station - 21 in.
Mfr # K67822WW
Zoro # G210018137
product price: $91.49
/ea
Sold in multiples of 4 for $365.96
Free Shipping & Returns
$365.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K67822WW
- Zoro # G210018137
- UPC # 085896678229
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Details
Item | SafeStand iMac Locking Station - 21 in. |
Description
SafeStand iMac Locking Station - 21 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- EZ SHIM Shims 4In Hinge Gray (HS400BP)
- NATIONAL HARDWARE 10 in. H X 1.25 in. W X 0.25 in. D Galvanized Steel Inside Corner Brace (N220-244)
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- KENSINGTON ClickSafe Combination Laptop Lock for Na (K68103WW)
- KENSINGTON Computer Lock, Keyed, 7 1/2 Ft (K64025F)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- KENSINGTON Microsaver 2.0 Keyed Twin Laptop Lock (K65048WW)
- KENSINGTON Cable Lock, Keyed Different, 8 ft (K64424WW)
- KENSINGTON MicroSaver Keyed Ultra Laptop Lock, 6ft Steel Cable, Two Keys (K67723US)
- ABUS Abus: 10/200 C Non-Coiled Steel Cable 3/8" Dia. and 6" length (ABS-12712)
- Kensington Cables & U-Locks