Shop All Monitor Mounts & Brackets
Kensington
Safedome Mounted Locking Stand, K67918M
Mfr # K67918M
Zoro # G700441513
Sold in multiples of 4 for $371.96
Free Shipping & Returns
$371.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 8.3"
- Depth 10.8"
- Compatibility Apple iMac
- Product Type Desk Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K67918M
- Zoro # G700441513
- UPC # 85896679189
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 7" |
Width | 8.3" |
Depth | 10.8" |
Details
Compatibility | Apple iMac |
Product Type | Desk Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Multi Motion 1623 replacement light bulb lamp (MULTI MOTION 1623 BELL & HOWELL)
- MOTOROLA Multi Unit Charger (RLN6309A)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 2.9Ah, AGM (47036)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-W)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- KENSINGTON Stand, Monitor, 12" (K60087)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- KENSINGTON SmartFit Ergo Dual Extended Monitor Arm (K55409WW)
- KENSINGTON Monitor Arm (K55512WW)
- PYLE Universal Device Stand, PLPTS2X2 (PLPTS2X2)
- Kensington Monitor Mounts & Brackets