No Product Image Available
Kensington

Pro Fit Washable Wired Desktop Set


product price: $56.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kensington K70316US Pro Fit Washable Wired Desktop - The Pro Fit Wired Washable Keyboard and Mouse Set, with its waterproof, easy-clean, rugged design, is ideal for maintaining a hygienic surface and cleaning up drips and spills, without sacrificing performance. IP67 mouse rating and IPx6 keyboard rating means this set can easily stand up to frequent cleaning with water and solvents. Full-size, six row, 104-key keyboard includes a numeric keypad, and laser-etched keys feature highly readable letters that won?t wear off. Ambidextrous, contoured mouse with three-button scroll wheel provides a comfortable experience for left- and right-handed users. High-definition 1600 DPI optical sensor tracks the mouse's movements with smooth accuracy for optimal performance and productivity. Wired USB connection delivers reliable performance without the need for batteries. Plug-and-play, so there?s no software to download and install. Ideal for home, office, education, hospital/medical environments, or retail. Do not immerse the USB connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.