Shop All Keyboards
Kensington
Pro Fit USB Washable Keyboard, 104 Keys, Black
Mfr # K64407US
Zoro # G202684708
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wired
- Connector Type USB
- Color Black
- Depth 6.75"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K64407US
- Zoro # G202684708
- UPC # 85896644071
- Country of Origin China
- Category Keyboards
Dimensions
Depth | 6.75" |
Height | 1" |
Width | 17.75" |
Details
Corded/Wireless | Wired |
Connector Type | USB |
Color | Black |
Number of Keys | 104 |
Weight | 1.75 lbs |
Description
This washable keyboard is perfect for environments like schools or healthcare facilities. Whether you want to avoid damage caused by spilled coffee, soda or water, or you want to safely clean off germs and bacteria without damaging the internal components, this is the keyboard for you. With a rugged design that can also withstand drops and bumps, the keyboard can be immersed in water or sprayed under the faucet to get it completely clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK AC1200 Wireless Gigabit Outdr, EAP225OUTDOOR (EAP225-Outdoor)
- ILC Replacement for Novatel Wireless 40115130-001 (40115130-001 NOVATEL WIRELESS)
- MOXA 2Port Pcie Board, Rs-232 (CP-102E)
- LOGITECH Keyboard and Mouse, 6-1/5"Wx20-1/10"Lx1-4/5"H, Black (LOG920004536)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- KENSINGTON Keyboard. Antimicrobial. White (K64406US)
- KENSINGTON Keyboard, Pro Fit, Wireless, Black (K72408-US)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- IKEY Keyboard, Stainless Steel Panel Mount, USB (PM-5K-FSR-USB)
- Kensington Keyboards