Shop All Keyboards
Kensington
Pro Fit Ergo Wireless Keyboard, 18.98 x 9.92 x 1.5, Black
Mfr # K75401US
Zoro # G8240525
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Connector Type Bluetooth; USB
- Color Black
- Height 1.5"
- Depth 9.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K75401US
- Zoro # G8240525
- UPC # 85896754015
- Country of Origin China
- Category Keyboards
Dimensions
Height | 1.5" |
Depth | 9.92" |
Width | 18.98" |
Details
Corded/Wireless | Wireless |
Connector Type | Bluetooth; USB |
Color | Black |
Number of Keys | 2.4GHz |
Weight | 2.18 lbs |
Product Type | Keyboard |
Description
Ergonomist-approved design positions your hand for improved comfort. Split and sloped keyboard with adjustable reverse tilt positions hands, wrists, and forearms for comfort and neutral alignment. Built-in wrist rest supports, cushions, and cradles the wrists. Dual wireless with 128-bit AES encryption security delivers the flexibility of 2.4 GHz and Bluetooth 4.0 LE, with government-grade encryption. Quiet keys means typing is smooth, easy, and non-disruptive. Spill-proof keys make cleanup fast and easy. With a replaceable receiver, if your receiver is ever lost or damaged, simply purchase a new one, pair it with your mouse, and you're all set. Three-mode power-saving switch allows you to toggle between 2.4GHz, Bluetooth, and Off for best battery life. Caps Lock, Numbers Lock, Scroll Lock, and F-Keys are popular features that make typing and navigating easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- CLARITY 59884.001 Expandable Handset for XLC7BT (XLC7HS)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 5Ah Securitron DK25 SLA Battery (MAX3497560)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- KENSINGTON Keyboard. Antimicrobial. Black (K64407US)
- SATECHI Slim X1 Bluetooth Backlit Keyboard, Space Gray (ST-BTSX1M)
- Kensington Keyboards