Shop All Tablet Accessories
Kensington
Privacy Screen, 22 " to 24 " Monitor
Mfr # K55315WW
Zoro # G6176829
product price: $198.99
/ea
Sold in multiples of 5 for $994.95
Free Shipping & Returns
$994.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 22”/55.8cm – 24”/61cm
- Product Type Privacy Screen Filter
- Features Antimicrobial Coating: Special film coating prevents mildew and bacteria growth, which can cause stains and odors on the film.
- For Use With Monitors
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K55315WW
- Zoro # G6176829
- UPC # 085896553151
- Country of Origin Korea, Republic of
- Category Tablet Accessories
Dimensions
Screen Size | 22”/55.8cm – 24”/61cm |
Details
Item | Snap2 Privacy Screens for Monitors |
Product Type | Privacy Screen Filter |
Features | Antimicrobial Coating: Special film coating prevents mildew and bacteria growth, which can cause stains and odors on the film. |
For Use With | Monitors |
Standards | TAA Compliant |
Description
Privacy Screen,22 In. to 24 In. Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- ENS SERIES 16CH 4K NVR with 16 Port Built-In PoE + 4TB (SN3216/16P-K-4T)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- GADGET GUARD Glass Screen Protector for Motorola Edge 2021 / Edge 5G UW (GGBIGED228MO14A)
- KENSINGTON Docking Station, Universal USB 3.0 (K33991WW)
- ALURATEK Universal Tablet Stand (Compat (ATST01F)
- KANTEK Tablet Stand, w/Swivel Base, 7-10", Black (TS710)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951348)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CANDO INTERNATIONAL Vci/Application For Heavy Duty Class 4-8 (CANHDMOBILE)
- DT RESEARCH ACC-006-90K Battery Pack for DT301T and DT311T Tablets - 90W (105ACC00690K)
- Kensington Tablet Accessories