Shop All Power Strips
Kensington
Premium Surge Protector, 8 Outlets
Mfr # K62663US
Zoro # G6243907
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Color Gray
- Length 6 ft
- Height 1.5"
- Standards CSA Approved; UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62663US
- Zoro # G6243907
- UPC # 085896382188
- Country of Origin China
- Category Power Strips
Dimensions
Length | 6 ft |
Height | 1.5" |
Depth | 8" |
Width | 4.25" |
Details
Item | Premium Surge Protector,8 Outlets |
Number of Outlets | 8 |
Color | Gray |
Standards | CSA Approved; UL Listed |
Material | ABS Plastic |
Description
Premium Surge Protector,8 Outlets, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- ASI 3 Port Single Sided Multi Tap Connector, 6 - 3/0 AWG, 600 Volt, Black Insulation (AICS3-0-3)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 220/240V AC, 2 Poles (8536SDO6V03)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- KENSINGTON SmartSockets Surge Protector, 8 Outlets (62691)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- PRIME 1-Outlet Wall Tap with 900-Joule Surge Protection and End of Service Alarm (PB802105)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- Kensington Power Strips