Shop All Keyboards
Kensington
Pad, Corded, Black, 4-7/8"x3-1/2
Mfr # K79820WW
Zoro # G603677071
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Corded
- Connector Type USB
- Color Black
- Compatible With Chrome(R) OS, Mac(R) OS, Windows(R)
- Features Anti-Slip Foot Pads, Num Lock Indicator, 3-Year Warranty, Numeric Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K79820WW
- Zoro # G603677071
- UPC # 085896798200
- Country of Origin China
- Category Keyboards
Dimensions
Height | 1 in |
Length | 4 7/8 in |
Width | 3 1/2 in |
Cable Length | 35 in |
Overall Width | 3 1/2 in |
Overall Height | 1 in |
Keyboard Length | 4 7/8 in |
Details
Item | Number Keyboard |
Corded/Wireless | Corded |
Connector Type | USB |
Color | Black |
Compatible With | Chrome(R) OS, Mac(R) OS, Windows(R) |
Features | Anti-Slip Foot Pads, Num Lock Indicator, 3-Year Warranty, Numeric Keypad |
Product Type | Keyboard |
Includes | Anti-Slip Foot Pads |
Ergonomic Design | Yes |
Number of Buttons | 21 |
Connection Type | USB |
Compatible Operating Systems | Chrome OS(TM), Mac(R) OS, Windows(R) |
Connectivity | Corded |
Description
Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Adventure Power YTZ10S (MAX3969985)
- BOGEN 2 PACK 1X2 Drop Ceiling Speaker Off WH (CSD1X2)
- KENSINGTON Keyboard, Corded, Black, USB (K72402US)
- KENSINGTON Keyboard, Slim Type, Black (K72357US)
- KENSINGTON Keyboard, Antimicrobial, White (64406)
- KENSINGTON Pro Fit USB Washable Keyboard, 104 Keys, Black (K64407US)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- KENSINGTON Keyboard, Pro Fit, Wireless, Black (K72408-US)
- SEALSHIELD Flex Waterproof - Keyboard, English (10536972)
- Kensington Keyboards