Shop All Cases and Totes
Kensington
Notebook Case 15.4", SP30, Black
Mfr # 62560
Zoro # G6359930
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 15 3/4"
- Depth 3"
- Features Carrying Handle, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # 62560
- Zoro # G6359930
- UPC # 085896625605
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 15 3/4" |
Depth | 3" |
Height | 13.5" |
Maximum Device Size | 15.6" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Shoulder Strap |
Weight | 1.9 lbs |
For Use With | Laptops |
Description
Item Case,SP30,15.4,Notebook,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CYNAMED O.R. Grade Kelly Scissors, 6.5" (CYZR-0449)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- NITE IZE Universal Hard Shell Phone Case, Nylon, Black (HSHXL-01-R3)
- GOLD RUSH Gold Rush BT923SET-Rd - Mul Western Turquoise Concho Accented Handbag Purse with Matching Wallet - Red & Multi Color (BT923SET-Rd/Mul)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- Kensington Cases and Totes