Shop All Monitor Privacy & Antiglare Filters
Kensington
Mp12 Magnetic Privacy
Mfr # K52900WW
Zoro # G700478946
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Privacy Screen Protector
- Features Reversible Matte-to-Glossy, Low Reflective Coating, Blue Light Reduction, Damage Protection, Easy to Apply/Remove
- Compatibility Apple Macbook (2015 Later)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K52900WW
- Zoro # G700478946
- UPC # 85896529002
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Details
Product Type | Privacy Screen Protector |
Features | Reversible Matte-to-Glossy, Low Reflective Coating, Blue Light Reduction, Damage Protection, Easy to Apply/Remove |
Compatibility | Apple Macbook (2015 Later) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12V, 35Ah, AGM (47042)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Unison 600 - 4 Pack (ML4-6MP4810611)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- KENSINGTON SCREEN, PRIVACY, LAPTOP, 14"" (KMWK58352WW)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- STARTECH.COM 21.5In. Monitor Privacy Screen (PRIVSCNMON21)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- Kensington Monitor Privacy & Antiglare Filters