Shop All Computer Mice
Kensington
Mouse, ProFit M Size Nano, Emerald Green
Mfr # K72424US
Zoro # G6243679
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Emerald Green
- Compatible With Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10
- Corded/Wireless Wireless
- Laser/Optical Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K72424US
- Zoro # G6243679
- UPC # 085896724247
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (2) AAA |
Details
Item | Mouse,ProFit M Size Nano,Emerald Green |
Connector Type | USB 2.0 |
Color | Emerald Green |
Compatible With | Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 5 |
Includes | (2) AAA Batteries |
Number of Batteries | (2) AAA |
Product Type | Mouse |
Frequency | 2.4 GHz |
Batteries Required | Yes |
Maximum Wireless Range | 30 ft |
Left/Right Hand Use | Right |
Description
Mouse,ProFit M Size Nano,Emerald Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 17Ah (47013)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR1-2AA 3.0V 950mAh 1-2 AA Size Lithium Cell For Consumer And Industrial Applications (CR1/2AA)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Pro Fit Ergo Vertical Wireless Mouse, 2.4 GHz Frequency, Right, Black (K75501WW)
- KENSINGTON Mouse, Wired, Optical, Black (KMW72339)
- KENSINGTON Mouse, Pro Fit M Size Nano, Black (K72405US)
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- KENSINGTON Mouse, ProFit M Size Nano, Sapphire Blue (K72421US)
- LOGITECH Wrls Mse M310 Hands Red, 910002486 (910-002486)
- Kensington Computer Mice