Shop All Computer Mice
This Product is Discontinued
Kensington
Mouse, Corded, 2 Button, Black (Discontinued)
Mfr # K72356US
Zoro # G4580405
This Product is Discontinued
Key Features
- Connector Type USB
- Color Black
- Cable Length 52 in
- Features Ambidextrous Design, Extended 5-Year Warranty, Scroll Wheel
- Compatible With PC/Mac(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K72356US
- Zoro # G4580405
- UPC # 085896723561
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 52 in |
Length | 1 3/4 in |
Height | 5 1/4 in |
Width | 3 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 3 1/2 in |
Details
Connector Type | USB |
Item | Mouse |
Color | Black |
Features | Ambidextrous Design, Extended 5-Year Warranty, Scroll Wheel |
Compatible With | PC/Mac(R) |
Corded/Wireless | Corded |
Laser/Optical | Optical |
Number of Buttons | 3 |
Product Type | Mouse |
System Requirements | Operating Systems: Windows 7, Windows Vista, Windows XP, Mac OS X |
Connectivity | Corded |
Compatible Operating Systems | Chrome OS 44, Mac(R) OS 10.10, Mac(R) OS 10.9, Mac(R) OS X 10.11, Windows(R) Vista(TM), Windows(R) 10, Windows(R) 11, Windows(R) 7, Windows(R) 8, Windows(R) XP |
Connection Type | USB |
Mouse Tracking Technology | Optical |
Description
Mouse, Corded, Optical, Compatible With PC/Mac(R), USB Connector Type, Black, Cable Length 52 in, Number of Buttons 3, Height 5 1/4 in, Length 1 3/4 in, Width 3 1/2 in, Features Ambidextrous Design, Extended 5-Year Warranty, Scroll Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.