Shop All Monitor Mounts & Brackets
Kensington
Monitor Stand with SmartFit System
Mfr # K60087F
Zoro # G8862513
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3"
- Width 9"
- Depth 11.5"
- Features Comfortable, Storage Space
- Product Type Monitor Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K60087F
- Zoro # G8862513
- UPC # 085896600879
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3" |
Width | 9" |
Depth | 11.5" |
Details
Features | Comfortable, Storage Space |
Item | Monitor Stand with SmartFit System |
Product Type | Monitor Stand |
Description
Monitor Stand with SmartFit System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD Volt Plus USB A to Apple Lightning Braided Cable 6ft Black (AA-VOLTPLS-6FTBRAIDED-IOS8PIN-BLK)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Centennial CB1280F1 (ML8-1213335393)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- KENSINGTON SmartFit Ergo Dual Extended Monitor Arm (K55409WW)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- KENSINGTON Monitor Arm (K55512WW)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- Kensington Monitor Mounts & Brackets