Shop All Mouse Pads & Wrist Rests
Kensington
Mid-Size Wireless Mouse, Emerald Green
Mfr # K72424AMA
Zoro # G5772369
product price: $27.69
/ea
Sold in multiples of 5 for $138.45
$138.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K72424AMA
- Zoro # G5772369
- UPC # 085896724247
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Details
Item | Pro Fit Wireless Mid-Size Mouse |
Color | Emerald |
Product Type | Mouse |
Description
Mid-Size Wireless Mouse,Emerald Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Maintenance-Free AGM RTX16-BS (YTX16-BS110)
- EVOLIS Multi Color Ribbon, 200 Cards Per Roll (R6F003AAA)
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black (52803)
- KENSINGTON Wrist Extra-Cushioned Mouse Pad, Blue (K57803US)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse, (K52802WW)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- KENSINGTON ErgoSoft Wrist Rest for Standard Keyboar (K52799WW)
- FELLOWES Wrist Rest, Graphite (91737)
- Kensington Mouse Pads & Wrist Rests