Shop All Cables & U-Locks
Kensington
MicroSaver Keyed Ultra Laptop Lock, 6ft Steel Cable, Two Keys
Mfr # K67723US
Zoro # G505674765
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Strengthened Steel
- Cable Length 6 ft
- Cable Lockout Style Cable/Key
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K67723US
- Zoro # G505674765
- UPC # 85896677239
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Dimensions
Cable Length | 6 ft |
Details
Item | Locks |
Body Material | Carbon Strengthened Steel |
Cable Lockout Style | Cable/Key |
Number of Keys | 2 |
Description
Features an ultra-thick 8mm carbon-strengthened steel cable for even greater security and peace of mind. Don't trust your notebook and sensitive data to anything less than the Kensington MicroSaver Keyed Ultra Notebook Lock. Patented T-bar locking mechanism provides a secure connection. Built-in defense system to guard against tampering. Low-profile lock heads won't block laptop ports or lift laptop off desk. Locks into the standard Kensington security slot found in 99% of laptops, as well as many flat panel monitors, desktops, printers and other devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25 (208W-017)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- KENSINGTON Microsaver 2.0 Keyed Twin Laptop Lock (K65048WW)
- KENSINGTON Computer Lock, Keyed, 7 1/2 Ft (K64025F)
- KENSINGTON Cable Lock, Keyed Different, 8 ft (K64424WW)
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- KENSINGTON ClickSafe Combination Laptop Lock for Na (K68103WW)
- NOBLE SECURITY Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And (TZ06T)
- Kensington Cables & U-Locks