Shop All Mouse Pads & Wrist Rests
Kensington
Memory Foam Seat Rest, Black
Mfr # L82024
Zoro # G6288086
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Memory Foam
- Height 2"
- Width 13.5"
- Features Washable, Temperature Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # L82024
- Zoro # G6288086
- UPC # 735353820240
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 2" |
Width | 13.5" |
Depth | 14.5" |
Details
Item | Memory Foam Seat Rest,Black |
Color | Black |
Material | Memory Foam |
Features | Washable, Temperature Control |
Product Type | Seat Rest |
Description
Memory Foam Seat Rest,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK Firestik M2 Molded Plastic Side Mount (M2)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 2 Pack (ML7-12MP2368144)
- JBL Charge 5 Waterproof Bluetooth Speaker, Squad (JBLCHARGE5SQUADAM)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse, (K52802WW)
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse (K52802WW)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- FELLOWES Gel Keyboard Palm Support, Blue (9183101)
- Kensington Mouse Pads & Wrist Rests