Shop All Computer Cases
Kensington
LS520 Stay-On Case for 11.6" Chromebooks and Laptops, 13.2 x 1.6 x 9.3, Black
Mfr # 60854
Zoro # G902684619
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.3"
- Width 13.2"
- Material EVA (Bumpers); Water-Resistant (Shell)
- Color Black
- Depth 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # 60854
- Zoro # G902684619
- UPC # 85896608547
- Country of Origin China
- Category Computer Cases
Dimensions
Height | 9.3" |
Width | 13.2" |
Depth | 1.6" |
Size | 11.6" |
Details
Material | EVA (Bumpers); Water-Resistant (Shell) |
Color | Black |
For Use With | 11.6" Chromebooks & Laptops |
Weight | 1.05 lbs |
Description
Tough, water-resistant shell resists spills and tears. EVA foam bumpers hold the Chromebook tight, provide shock-absorption, and protect from drops, bumps, bangs, impacts, scratches, and more. Clamshell stay-on design opens 180-degrees, so students can leave the case on while they work. Non-slip rubber feet keep the case from sliding or shifting while working. Ventilation channels ensure proper air flow and prevent overheating. Hand strap and detachable shoulder strap provide easy and secure carrying options. Paracord zip pulls are durable and easy for smaller hands to grasp. Transparent ID holder makes identification easy. Slim and compact design easily fits into a backpack or Kensington Charging Case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Snapper All Models Lawn / Garden (ML35-12GEL465)
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Red Fabric Mini Optical Mouse, 5-Button (IMOUSES80R)
- A1 LUGGAGE 55221 Bible Cover-Adventure Bible-Medium-Pink Nylon (A137122)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- MICRO 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (MI332934)
- ORE FURNITURE 13.3 Retina Macbook Body Guard A Plus B - Champagne Gold (I-1001)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-W)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv I11-40 Armour Guard Case & Stand with Shoulder Strap for Apple New iPad 9.7 - Black (I11_40)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- Kensington Computer Cases