Shop All Cables & U-Locks
Kensington
Locking Bracket for 13.5 Surface Book with MicroSaver 2.0 Keyed Lock
Mfr # K64821WW
Zoro # G8239597
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Number of Keys 2
- Width 12.72
- Cable Lockout Style Key Lock
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K64821WW
- Zoro # G8239597
- UPC # 85896648215
- Country of Origin China
- Category Cables & U-Locks
Dimensions
Cable Length | 6 ft |
Width | 12.72 |
Size | 0.9 |
Details
Number of Keys | 2 |
Cable Lockout Style | Key Lock |
Color | Black |
Material | Steel |
For Use With | Laptops |
Weight | 1 lbs |
Description
Kensington® Locking Bracket for 13.5" Surface Book with MicroSaver 2.0 Keyed Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- ZORO SELECT 3/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JER2)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 14"H (GVWVE12X1401SFUWR)
- MASTER LOCK Control Key, Mfr. No. 2010 (2010K-V70)
- KENSINGTON ClickSafe Combination Laptop Lock for Na (K68103WW)
- KENSINGTON MicroSaver Keyed Ultra Laptop Lock, 6ft Steel Cable, Two Keys (K67723US)
- KENSINGTON Cable Lock, Keyed Different, 8 ft (K64424WW)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- KENSINGTON Laptop Lock, 6 ft L, 7/10 in dia., Keyed (K64435WW)
- KENSINGTON Computer Lock, Keyed, 7 1/2 Ft (K64025F)
- WORDLOCK Cable Lock (CL-454-BL)
- Kensington Cables & U-Locks