Shop All Suitcases & Luggage Bags
Kensington
Laptop Roller
Mfr # K60380WW
Zoro # G202751370
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 9/10 in
- Material Polyester
- Fits 15.6 in Laptops
- Width 7 9/10 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K60380WW
- Zoro # G202751370
- UPC # 085896603801
- Country of Origin China
- Category Suitcases & Luggage Bags
Dimensions
Depth | 16 9/10 in |
Width | 7 9/10 in |
Length | 17 1/2 in |
Overall Width | 7 7/8 in |
Overall Height | 17 1/2 in |
Overall Depth | 16 7/8 in |
Details
Item | Rolling Laptop Case |
Material | Polyester |
Fits | 15.6 in Laptops |
Color | Black |
Features | Water-Resistant |
Product Type | Rolling Laptop Case |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 7 |
Description
Rolling Laptop Case, Fits 15.6 in Laptops, Color Black, Material Polyester, Length 17 1/2 in, Width 7 9/10 in, Depth 16 9/10 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- SOLAR GROUP Bracket Mailbox Mount Pl (PLMB0060)
- SALISBURY Arc Flash Clothing Bag, 24"L x 15"H x12"D (SK BAGR)
- NATIONAL HARDWARE CHEST HANDLE ZINC 2-3/4"" (N203-760)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 40 - Pack Of 1 (GL40U5DF-1)
- CLAIRE CHASE Claire Chase 350-Cafe Ultimate Duffel Bag; Cafe (600004990934)
- EVEREST TRADING Everest S219L-RD 26 in. 600 Denier Polyester Sports Duffel (S219L-RD)
- EVEREST TRADING Everest 1008D-RD 19 in. Basic Duffel Gear Bag (1008D-RD)
- NATIONAL HARDWARE Hook/Staple Oil Rub Brnz (N211-023)
- Kensington Suitcases & Luggage Bags