Shop All Tablet Accessories
Kensington
Laptop Privacy Screen, 15.6"
Mfr # K55784WW
Zoro # G6176810
product price: $39.99
/ea
Sold in multiples of 10 for $399.90
$399.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With Devices up to 11.6 inches
- Screen Size 15.6"/39.6cm
- Product Type Privacy Screen Filter
- Features Antimicrobial Coating: Special film coating (matte side only) prevents mildew and bacteria growth, which can cause stains and odors on the film.
- For Use With Laptops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K55784WW
- Zoro # G6176810
- UPC # 85896557845
- Country of Origin Korea, Republic of
- Category Tablet Accessories
Dimensions
Screen Size | 15.6"/39.6cm |
Details
Item | Privacy Screen for Laptops |
Compatible With | Devices up to 11.6 inches |
Product Type | Privacy Screen Filter |
Features | Antimicrobial Coating: Special film coating (matte side only) prevents mildew and bacteria growth, which can cause stains and odors on the film. |
For Use With | Laptops |
Standards | TAA Compliant |
Description
Laptop Privacy Screen,15.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Phone Dect6.0 2Handsets (CL82215)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4931)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC BACKUPS 2200 Battery (ML7-12191111111101111154)
- KENSINGTON Privacy Screen, 22 " to 24 " Monitor (K55315WW)
- KENSINGTON Docking Station, Universal USB 3.0 (K33991WW)
- KANTEK Tablet Stand, w/Swivel Base, 7-10", Black (TS710)
- DOOMSDAY iPad Tablet Compact Gooseneck Floor Stand Black (DO935040)
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- TARGUS Tempered Glass Screen Protector for iPad 5th Gen/6th Gen/iPad Air/iPad Air 2/iPad Pro 9.7" (AWV1287USZ)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951348)
- Kensington Tablet Accessories