Shop All Cables & U-Locks
Kensington
Laptop Lock, 6 ft L, 7/10 in dia., Keyed
Mfr # K64435WW
Zoro # G808383432
original price:
$52.99
8% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Body Height 4 1/4 in
- Body Width 2 1/4 in
- Cable Diameter 7/10 in
- Cable Coating Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K64435WW
- Zoro # G808383432
- UPC # 085896644354
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Dimensions
Cable Length | 6 ft |
Body Height | 4 1/4 in |
Body Width | 2 1/4 in |
Cable Diameter | 7/10 in |
Details
Item | Laptop Lock |
Cable Coating | Plastic |
Weather Resistant | No |
Body Thickness | 7/10 in |
Keying | Standard |
Cable Material | Carbon steel |
Locking Style | Keyed |
Number of Keys | 2 |
Cable Lock Type | Fixed Length Cable Locks |
Description
Laptop Lock, Locking Style Keyed, Fixed Length Cable Locks, Body Height Not Applicable, Body Width 7/10 in, Body Thickness 7/10 in, Cable Coating Plastic, 7/10 in Cable Diameter, 6 ft Cable Length, Carbon Steel, Combination Type Not Applicable, Key Code Not Applicable, Keying Standard, Lock Brand KENSINGTON, Weather Resistant No, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- OEM OEM: REF: 1999-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-42120 / HYQ12BBX (OR-TOY023)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Antique Brass (15142XA-SL)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- KENSINGTON Cable Lock, Keyed Different, 8 ft (K64424WW)
- KENSINGTON Computer Lock, Keyed, 7 1/2 Ft (K64025F)
- KENSINGTON ClickSafe Combination Laptop Lock for Na (K68103WW)
- KENSINGTON Microsaver 2.0 Keyed Twin Laptop Lock (K65048WW)
- KENSINGTON MicroSaver Keyed Ultra Laptop Lock, 6ft Steel Cable, Two Keys (K67723US)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Alike - Aluminum Finish (MJR-A200-KA)
- Kensington Cables & U-Locks