Shop All Cases and Totes
This Product is Discontinued
Kensington
Laptop Carrying Case, SecureTrek 15" (Discontinued)
Mfr # K98616WW
Zoro # G6129210
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K98616WW
- Zoro # G6129210
- UPC # 085896986164
- Country of Origin China
- Category Cases and Totes
Details
Item | Laptop Carrying Case,SecureTrek 15" |
Description
Laptop Carrying Case,SecureTrek 15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.