Shop All Cases and Totes
This Product is Discontinued
Kensington
Laptop Bag Up To 15-3/5", Black (Discontinued)
Mfr # K62220F
Zoro # G2557177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Laptop Up to 15-3/5 in
- Color Black
- Material Nylon
- Length 18 1/8 in
- Width 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62220F
- Zoro # G2557177
- UPC # 085896622208
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 18 1/8 in |
Width | 14 5/8 in |
Depth | 6 in |
Overall Depth | 6 in |
Overall Width | 14 5/8 in |
Overall Height | 18 1/8 in |
Details
Item | Laptop Bag |
Fits | Laptop Up to 15-3/5 in |
Color | Black |
Material | Nylon |
Includes | Shoulder Strap |
Product Type | Laptop Case |
Description
Laptop Bag, Fits Laptop Up to 15-3/5 in, Color Black, Material Nylon, Length 18 1/8 in, Width 14 5/8 in, Depth 6 in, Includes Shoulder Strap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.