Shop All Cases and Totes
Kensington
Laptop Backpack 16 "/43.2cm, Black
Mfr # K62238B
Zoro # G6129247
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 1680 Denier Ballistic Nylon
- Features Flap-free access to quickly reach computer and contents, Front pocket, Expandable bottle holster, headphone port for MP3 player; Fully Adjustable Lumbar Support
- For Use With For devices up to 16 inches
- Product Type Laptop Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62238B
- Zoro # G6129247
- UPC # 085896622383
- Country of Origin China
- Category Cases and Totes
Details
Item | Contour™ Laptop Backpack |
Color | Black |
Material | 1680 Denier Ballistic Nylon |
Features | Flap-free access to quickly reach computer and contents, Front pocket, Expandable bottle holster, headphone port for MP3 player; Fully Adjustable Lumbar Support |
For Use With | For devices up to 16 inches |
Product Type | Laptop Bag |
Description
Laptop Bag, Color Black, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATORS Calculator, Pocket, 10-Digit, We (EL377WB)
- STENS Power Rotary Scissors 385-581 For Idech Ask-Mw23 (385-581)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- FISCH Pen Drill (FSN-322542)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- KENSINGTON Notebook Case 15.4", SP30, Black (62560)
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- ROADPRO Patchwork Leather Shave Kit 12", Black (PLB-003)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- Kensington Cases and Totes