Shop All Mouse Pads & Wrist Rests
Kensington
Keyboard Wrist Rest, Blk
Mfr # K62813USF
Zoro # G3007225
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Memory Foam
- Width 3 5/8 in
- Includes Non-Skid Base
- For Use With Keyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K62813USF
- Zoro # G3007225
- UPC # 085896628132
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 3 5/8 in |
Length | 19 5/16 in |
Height | 1 5/16 in |
Depth | 1.25" |
Overall Width | 3 5/8 in |
Overall Length | 19 3/8 in |
Overall Height | 1 3/8 in |
Details
Item | Wrist Rest |
Color | Black |
Material | Memory Foam |
Includes | Non-Skid Base |
For Use With | Keyboard |
Product Type | Wrist Rest |
Description
Wrist Rest, Black, Memory Foam, For Use With Keyboard, Height 1 5/16 in, Length 19 5/16 in, Width 3 5/8 in, Includes Non-Skid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209B)
- KENSINGTON WRISTREST, MSEPAD, GEL, RD/BK (KMW62402)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse (K52802WW)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- KENSINGTON ErgoSoft Wrist Rest for Standard Keyboar (K52799WW)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- 3DCONNEXION CadMouse Pad (3DX700053)
- Kensington Mouse Pads & Wrist Rests