Shop All Keyboard and Mouse Trays & Covers
Kensington
Keyboard Platform, 6in, Gray
Mfr # K60718USF
Zoro # G2291362
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Track
- Length 30 1/2 in
- Width 10 in
- Height 6 in
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K60718USF
- Zoro # G2291362
- UPC # 085896607182
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 30 1/2 in |
Width | 10 in |
Height | 6 in |
Depth | 1" |
Track Length | 19 in |
Overall Height | 1 in |
Overall Width | 30 1/2 in |
Overall Length | 10 in |
Details
Item | Keyboard Tray |
Mounting Type | Track |
Arm Type | Locking Lever |
Swivel Angle | 360 Degrees |
Color | Black |
Features | Color Coded Window |
Includes | Wrist Support |
For Use With | Straight Workstation with Adjustable Modular Platforms |
Arm Style | Locking Lever |
Product Type | Keyboard/Mouse Tray |
Description
Keyboard Tray, Overall Height 1 in, Overall Length 10 in, Overall Width 30 1/2 in, Color Black, Arm Style Locking Lever, For Use With Straight Workstation with Adjustable Modular Platforms, Track Length 19 in, Swivel Angle 360 Degrees , Features Color Coded Window, Includes Wrist Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- KENSINGTON Desktop Keyboard Drawer, Gray (K60718)
- KENSINGTON Pro Fit Wireless Keyboard (72450)
- KENSINGTON DRAWER, KYBRD, UNDER DESK (KMW60004)
- PROTECT COMPUTER PRODUCTS Microsoft Ergonomic 4000 Keyboard Cover (MI1026-108)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- PROTECT COMPUTER PRODUCTS Pc Keyboard Cover Model 595 (AC628-87)
- Kensington Keyboard and Mouse Trays & Covers