Shop All Keyboard and Mouse Trays & Covers
Kensington
Keyboard Platform, 10in, Black
Mfr # K60044US
Zoro # G0413244
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Track
- Length 28 3/4 in
- Width 13 in
- Height 10 in
- Arm Type Lift and Locking Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # K60044US
- Zoro # G0413244
- UPC # 085896600442
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 28 3/4 in |
Width | 13 in |
Height | 10 in |
Track Length | 26 in |
Details
Item | Keyboard Platform |
Mounting Type | Track |
Arm Type | Lift and Locking Mechanism |
Swivel Angle | 360 Degrees |
Color | Black |
For Use With | All Standard Desktops |
Includes | Wrist Support, Mouse Pad |
Features | Articulating and Adjustable |
Description
Keyboard Platform, Color Black, For Use With All Standard Desktops, Track Length 26 in, Swivel Angle 360 Degrees , Features Articulating and Adjustable, Includes Wrist Support, Mouse Pad
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500RM2U - 8 Pack (ML9-12MP814912371778)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4071AR)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- ILC Replacement for Sears 424010 Battery (424010 BATTERY SEARS)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- KENSINGTON DRAWER, KYBRD, UNDER DESK (KMW60004)
- KENSINGTON Desktop Keyboard Drawer, Gray (K60718)
- HON Slide-Away Keyboard Platform, Laminate, 21 (H4022.C)
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- ADESSO PUBLISHING 19 Inch 1U Rackmount Keyboard Drawer (MRP-1C)
- FELLOWES Drawer, Keyboard, Under, Black/Silver (8031207)
- Kensington Keyboard and Mouse Trays & Covers