Shop All Keyboards
Kensington
Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black
Mfr # K64370A
Zoro # G302684653
original price:
$23.15
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wired
- Connector Type USB
- Color Black
- Number of Keys 104
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K64370A
- Zoro # G302684653
- UPC # 85896643708
- Country of Origin China
- Category Keyboards
Dimensions
Width | 18" |
Depth | 6.5" |
Height | 0.75" |
Details
Corded/Wireless | Wired |
Connector Type | USB |
Color | Black |
Number of Keys | 104 |
Weight | 1.965 lbs |
Description
This standard keyboard features a spill-proof keyboard with a sealed membrane design to resist coffee, water, soda and other liquids. With a standard key layout it offers reliable plug-and-play operation with a wired USB connection. PC and Mac compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L (PMMN4065AL)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- KENSINGTON Keyboard. Antimicrobial. White (K64406US)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72408USA)
- KENSINGTON Keyboard, Pro Fit, Wireless, Black (K72408-US)
- KENSINGTON Pad, Corded, Black, 4-7/8"x3-1/2 (K79820WW)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- Kensington Keyboards