Kensington K67977WW Fingerprint Authentication USB Dongle; Pack of 5
Mfr # K67977WW
Zoro # G203984999
Product Information
- Brand Kensington
- MFR # K67977WW
- Zoro # G203984999
- Country of Origin China
- Category USB Cables
Description
Innovation, quality, and trust have made Kensington the standard in device security for more than 25 years. Kensington is expanding that expertise to data security by introducing the world’s first fingerprint security key to support Windows Hello and Fast IDentity Online (FIDO) universal 2nd-factor authentication (U2F) the VeriMark Fingerprint Key. Engineered to provide simple, fast, and secure Windows logon and a seamless two factor authentication experience, the VeriMark Fingerprint Key protects against unauthorized access on compromised devices, while also offering unprecedented cybersecurity for today’s cloud-based world.
Features- Advanced Fingerprint Technology combines superior biometric performance and 360° readability with anti-spoofing protection, while exceeding industry standards for False Rejection Rate (3%) and False Acceptance Rate (0.002%).
- Universal Integration provides scalable, out-of-the-box access for Windows computers and platforms, including biometric login for Windows Hello.
- FIDO U2F Certified to ensure seamless interoperability and meet 2nd-factor security key logon requirements for cloudbased service and software providers, including Google, Dropbox, GitHub and Facebook.
- VeriMark Password Manager offers a fully-secure password bank that allows the fingerprint to authenticate and automatically fill in usernames and passwords for websites, logins and file encryption/decryption.
- Compact design easily attaches to a standard keyring for convenient portability.
- Dimemsion:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Weatherproof Telephone, Rugged Outdoor (256-001SK)
- C2G 3Ft Panel-Mount Usb 2.0 B Female To B Male Cable (28074)
- VTECH Careline Accessory Amplified Handset (SN5107)
- DURACELL Duracell CopperTop AAA Alkaline Battery, 20 PK (MN2400B20Z)
- KENSINGTON Usb Port Lock w/ Cable Guard- Square (K67915WW)
- CABLE WHOLESALE Cable Wholesale 10U2-02201BK Black USB 2.0 Printer & Device Cable;Type A Male to Type B Male - 1 ft. (10U2-02201BK)
- TRIPP LITE Usb 3.0 Superspeed Adapter - Usb-A To Usb-A, M/F, Up Angle, Black (U324-000-UP)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- MONOPRICE USB Hub, 7P, 44 in cable, 4-1/2in L, 3in W (5328)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- Kensington USB Cables