Shop All Monitor Mounts & Brackets
Kensington
Kensington K64663US ClickSafe Master Keyed Lock on Demand
Mfr # K64663US
Zoro # G304083133
product price: $75.99
/ea
Free Shipping & Returns
$75.99
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
- Brand Kensington
- MFR # K64663US
- Zoro # G304083133
- UPC # 85896646631
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
The Kensington ClickSafe Keyed Laptop Lock - on Demand is designed for effortless protection of computers and your business's most important data. Locks attach to hardware in a single step. Just one click and it's secure. There's no need for employees to insert a key or follow multiple steps. ClickSafe combines a cable made from superior materials with a tamper-proof disc-style lock to deliver the strongest security available in a cable lock.
Material: Steel - Cable. Lock Configuration: Master Keyed Lock.
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
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Powersport YB9A-A Battery (YB9A-A46)
- STANDARD HORIZON Replacement Mic f/GX1200, GX1600 & GX1700 - Black (CS2579402)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- ILC Replacement For DANTONA, COMP3375 (COMP-3-3-7.5)
- KENSINGTON Monitor Arm (K55512WW)
- KENSINGTON SmartFit Monitor Stand Plus, 16.2w x 2.2d x 6h, Black (K52786WW)
- KENSINGTON Stand, Monitor, 12" (K60087)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black (52788)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- EUREKA ERGONOMICS Dual Monitor Arm Desk Mount Silver (ERK-MA-D02S)
- Kensington Monitor Mounts & Brackets